Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4839451
  • Mfr #: LCU3-0026-RD_10x7
$12.55
  • Sign Material: Vinyl
  • Subject Matter: Personal Protection
  • Legend: Laser Area. Vision Damage May Result.
See full product details
Orders over $75 ship free.

Lyle #LCU3-0026-RD_10X7 Specifications

  • Zoro #: G4839451
  • Mfr #: LCU3-0026-RD_10x7
Sign Material: Vinyl Subject Matter: Personal Protection
Legend: Laser Area. Vision Damage May Result. Language: English
Material: Self-Adhesive Vinyl Printed Language: English
Legend Style: Text Header: Caution
Width: 10 in Glow-in-the-Dark: No
Mounting Style: Self-Adhesive Sign Mounting Style: Adhesive Surface
UV Resistant: No Item: Caution Sign
Height: 7 in Legend/Background Color: Black/Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Laser Hazard, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Laser Area. Vision Damage May Result., Printed Language English

Reviews of Lyle #LCU3-0026-RD_10X7