Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4839278
  • Mfr #: LCU3-0029-RD_10x7
$12.51
  • Printed Language: English
  • Legend Style: Text
  • Sign Material: Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0029-RD_10X7 Specifications

  • Zoro #: G4839278
  • Mfr #: LCU3-0029-RD_10x7
Printed Language: English Legend Style: Text
Sign Material: Vinyl Item: Caution Sign
Width: 10 in Header: Caution
Sign Mounting Style: Adhesive Surface Legend: Hot. Contact May Result In Injury.
Glow-in-the-Dark: No Height: 7 in
UV Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hot. Contact May Result In Injury., Printed Language English

Reviews of Lyle #LCU3-0029-RD_10X7