Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4835979
  • Mfr #: LCU3-0085-RD_10x7
$13.03
  • Language: English
  • Item: Caution Sign
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0085-RD_10X7 Specifications

  • Zoro #: G4835979
  • Mfr #: LCU3-0085-RD_10x7
Language: English Item: Caution Sign
UV Resistant: No Mounting Style: Self-adhesive
Width: 10 in Legend Style: Text
Sign Mounting Style: Adhesive Surface Printed Language: English
Glow-in-the-Dark: No Subject Matter: Slip, Trip, and Falls
Height: 7 in Legend: Not A Step
Legend/Background Color: Black/Yellow Sign Material: Vinyl
Material: Self-Adhesive Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Not A Step, Printed Language English

Reviews of Lyle #LCU3-0085-RD_10X7