Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4835315
  • Mfr #: LCU3-0096-RD_10x7
$12.51
  • Legend Style: Text
  • Legend: Floor Slippery When Wet
  • Sign Mounting Style: Adhesive Surface
See full product details
Orders over $75 ship free.

Lyle #LCU3-0096-RD_10X7 Specifications

  • Zoro #: G4835315
  • Mfr #: LCU3-0096-RD_10x7
Legend Style: Text Legend: Floor Slippery When Wet
Sign Mounting Style: Adhesive Surface Item: Caution Sign
Legend/Background Color: Black/Yellow Material: Self-Adhesive Vinyl
Printed Language: English UV Resistant: No
Glow-in-the-Dark: No Subject Matter: Slip, Trip, and Falls
Sign Material: Vinyl Language: English
Height: 7 in Mounting Style: Self-adhesive
Width: 10 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Floor Slippery When Wet, Printed Language English

Reviews of Lyle #LCU3-0096-RD_10X7