Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4835078
  • Mfr #: LCU3-0100-RD_10x7
$12.51
  • Width: 10 in
  • Sign Mounting Style: Adhesive Surface
  • Legend: Hot Surface. Do Not Touch.
See full product details
Orders over $75 ship free.

Lyle #LCU3-0100-RD_10X7 Specifications

  • Zoro #: G4835078
  • Mfr #: LCU3-0100-RD_10x7
Width: 10 in Sign Mounting Style: Adhesive Surface
Legend: Hot Surface. Do Not Touch. Language: English
Sign Material: Vinyl Header: Caution
UV Resistant: No Printed Language: English
Item: Caution Sign Height: 7 in
Material: Self-Adhesive Vinyl Mounting Style: Self-Adhesive
Glow-in-the-Dark: No Legend/Background Color: Black/Yellow
Legend Style: Text Subject Matter: Hot
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hot Surface. Do Not Touch., Printed Language English

Reviews of Lyle #LCU3-0100-RD_10X7