Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4835017
  • Mfr #: LCU3-0101-RD_10x7
$12.55
  • Sign Material: Reflective Sheeting
  • Width: 10 in
  • Height: 7 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0101-RD_10X7 Specifications

  • Zoro #: G4835017
  • Mfr #: LCU3-0101-RD_10x7
Sign Material: Reflective Sheeting Width: 10 in
Height: 7 in UV Resistant: Yes
Legend Style: Text Header: Caution
Printed Language: English Item: Caution Sign
Legend: This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury. Glow-in-the-Dark: No
Sign Mounting Style: Adhesive Retroreflective Grade: Engineer Grade
Depth: 1/250 in Sign Shape: Vertical Rectangle
Thickness: 0.004 in Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color: White Sign Header: Caution
Minimum Service Temperature: -40 Degrees F Sign Mounting Location: Wall
Legend Pictogram Description: Lockout Sign Legend Style: Symbol and Text
Sign Legend Text Color: Black Write on Surface: No
Average Outdoor Durability: 1 to 2 yr Maximum Service Temperature: 130 Degrees F
Material Properties: Flexible Indoor/Outdoor Usage: Indoor Only
Abrasion Resistant: No Corrosion Resistant: No
Number of Printed Sides: 1 ADA Compliant: No
Glow In The Dark: No Adhesive Style: Permanent
Adhesive Type: Acrylic Mounting Pattern: No Mounting Holes
State Specific Sign: No Sign Legend: This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Header Style: Symbol and Text Sign Format: ANSI/OSHA Format
Header Pictogram ID: PPIC-51 Anti-Slip Surface: No
Outdoor Life Expectancy: Not Outdoor Rated Sign Header Background Color: Yellow
Header Pictogram Description: Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border Maximum Viewing Distance - Favorable Conditions: 20 ft
Maximum Viewing Distance - Unfavorable Conditions: 5 ft Metal Detectable: No
Mirror Print: No Protective Coating: Clear Film Laminate
Legend Pictogram ID: PLKT-09 Graffiti Resistant: Yes
ANSI 969 Compliant: No Sign Header Text Color: Black
ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006 OSHA Regulations: OSHA 29 CFR 1910.145
Minimum Application Temperature: 65 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0101-RD_10X7