Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4834597
  • Mfr #: LCU3-0108-RD_10x7
$12.51
  • Legend Style: Text
  • Sign Mounting Style: Adhesive Surface
  • Item: Caution Sign
See full product details
Orders over $75 ship free.

Lyle #LCU3-0108-RD_10X7 Specifications

  • Zoro #: G4834597
  • Mfr #: LCU3-0108-RD_10x7
Legend Style: Text Sign Mounting Style: Adhesive Surface
Item: Caution Sign Height: 7 in
UV Resistant: No Width: 10 in
Header: Caution Sign Material: Vinyl
Legend: Hearing Protection Required In This Area Printed Language: English
Glow-in-the-Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hearing Protection Required In This Area, Printed Language English

Reviews of Lyle #LCU3-0108-RD_10X7