Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4833635
  • Mfr #: LCU3-0124-RD_10x7
$12.55
  • Height: 7 in
  • Legend: Door Swings Open
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0124-RD_10X7 Specifications

  • Zoro #: G4833635
  • Mfr #: LCU3-0124-RD_10x7
Height: 7 in Legend: Door Swings Open
UV Resistant: No Subject Matter: Door Instruction
Printed Language: English Legend/Background Color: Black/Yellow
Width: 10 in Sign Material: Vinyl
Mounting Style: Self-adhesive Language: English
Sign Mounting Style: Adhesive Surface Item: Caution Sign
Material: Self-Adhesive Vinyl Glow-in-the-Dark: No
Legend Style: Text Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Door Swings Open, Printed Language English

Reviews of Lyle #LCU3-0124-RD_10X7