Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4833151
  • Mfr #: LCU3-0133-RD_10x7
$8.35
  • Legend: Static Sensitive Devices Do Not Enter Without Grounding Devices
  • Sign Mounting Style: Adhesive Surface
  • Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0133-RD_10X7 Specifications

  • Zoro #: G4833151
  • Mfr #: LCU3-0133-RD_10x7
Legend: Static Sensitive Devices Do Not Enter Without Grounding Devices Sign Mounting Style: Adhesive Surface
Language: English Glow-in-the-Dark: No
Item: Caution Sign Sign Material: Vinyl
Mounting Style: Self-Adhesive Legend Style: Text
Printed Language: English Legend/Background Color: Black/Yellow
Height: 7 in Subject Matter: Electrical Hazard
UV Resistant: No Width: 10 in
Material: Self-Adhesive Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Static Sensitive Devices Do Not Enter Without Grounding Devices, Printed Language English

Reviews of Lyle #LCU3-0133-RD_10X7