Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4832619
  • Mfr #: LCU3-0142-RD_10x7
$12.51
  • Sign Material: Vinyl
  • Width: 10 in
  • Legend: Stairway
See full product details
Orders over $75 ship free.

Lyle #LCU3-0142-RD_10X7 Specifications

  • Zoro #: G4832619
  • Mfr #: LCU3-0142-RD_10x7
Sign Material: Vinyl Width: 10 in
Legend: Stairway Height: 7 in
Glow-in-the-Dark: No Legend Style: Text
UV Resistant: No Item: Caution Sign
Sign Mounting Style: Adhesive Surface Printed Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Stairway, Printed Language English

Reviews of Lyle #LCU3-0142-RD_10X7