Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4832311
  • Mfr #: LCU3-0147-RD_10x7
$12.55
  • Mounting Style: Self-Adhesive
  • Language: English
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0147-RD_10X7 Specifications

  • Zoro #: G4832311
  • Mfr #: LCU3-0147-RD_10x7
Mounting Style: Self-Adhesive Language: English
Legend/Background Color: Black/Yellow Subject Matter: Hot
Legend Style: Text Printed Language: English
Height: 7 in Header: Caution
Width: 10 in Sign Mounting Style: Adhesive Surface
Sign Material: Vinyl Material: Self-Adhesive Vinyl
Glow-in-the-Dark: No Legend: Hot Surface Do Not Touch
Item: Caution Sign UV Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Hot, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hot Surface Do Not Touch, Printed Language English

Reviews of Lyle #LCU3-0147-RD_10X7