Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4830336
  • Mfr #: LCU3-0180-RD_10x7
$12.55
  • Sign Material: Vinyl
  • Sign Mounting Style: Adhesive Surface
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LCU3-0180-RD_10X7 Specifications

  • Zoro #: G4830336
  • Mfr #: LCU3-0180-RD_10x7
Sign Material: Vinyl Sign Mounting Style: Adhesive Surface
Printed Language: English Item: Caution Sign
Material: Self-Adhesive Vinyl Glow-in-the-Dark: No
Legend Style: Text Height: 7 in
Width: 10 in Legend/Background Color: Black/Yellow
Legend: Breathing Apparatus Required Subject Matter: Personal Protection
UV Resistant: No Language: English
Mounting Style: Self-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Breathing Apparatus Required, Printed Language English

Reviews of Lyle #LCU3-0180-RD_10X7