Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4829855
  • Mfr #: LCU3-0188-RD_10x7
$11.00
  • Height: 7 in
  • Printed Language: English
  • Width: 10 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0188-RD_10X7 Specifications

  • Zoro #: G4829855
  • Mfr #: LCU3-0188-RD_10x7
Height: 7 in Printed Language: English
Width: 10 in Glow-in-the-Dark: No
Legend Style: Text UV Resistant: No
Item: Caution Sign Sign Material: Vinyl
Header: Caution Sign Mounting Style: Adhesive Surface
Legend: PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes, Printed Language English

Reviews of Lyle #LCU3-0188-RD_10X7