Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4828236
  • Mfr #: LCU3-0215-RD_10x7
$13.03
  • Sign Material: Reflective Sheeting
  • Width: 10 in
  • UV Resistant: Yes
See full product details
Orders over $75 ship free.

Lyle #LCU3-0215-RD_10X7 Specifications

  • Zoro #: G4828236
  • Mfr #: LCU3-0215-RD_10x7
Sign Material: Reflective Sheeting Width: 10 in
UV Resistant: Yes Legend: Do Not Enter
Printed Language: English Height: 7 in
Sign Mounting Style: Adhesive Glow-in-the-Dark: No
Legend Style: Text Item: Exit & Entrance Caution Reflective Label
Retroreflective Grade: Engineer Grade Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Shape: Vertical Rectangle Thickness: 0.004 in
Depth: 1/250 in Anti-Slip Surface: No
Write on Surface: No State Specific Sign: No
Indoor/Outdoor Usage: Indoor Only Sign Legend Style: Text
Adhesive Type: Acrylic Corrosion Resistant: No
Glow In The Dark: No Minimum Application Temperature: 65 Degrees F
Sign Legend Background Color: Yellow Sign Legend Text Color: Black
Mirror Print: No ANSI Standards: ANSI Z53.1-1967
Protective Coating: Clear Film Laminate Metal Detectable: No
Graffiti Resistant: Yes Number of Printed Sides: 1
Sign Legend: Do Not Enter ANSI 969 Compliant: No
Minimum Service Temperature: -40 Degrees F Average Outdoor Durability: 1 to 2 yr
Maximum Service Temperature: 130 Degrees F Adhesive Style: Permanent
Sign Mounting Location: Wall Sign Header Text Color: Yellow
Sign Header: Caution ADA Compliant: No
Sign Header Style: Text Mounting Pattern: No Mounting Holes
Abrasion Resistant: No Sign Header Background Color: Black
Sign Format: Traditional OSHA Outdoor Life Expectancy: Not Outdoor Rated
OSHA Regulations: OSHA 29 CFR 1910.145 Material Properties: Flexible
Maximum Viewing Distance - Unfavorable Conditions: 5 ft Maximum Viewing Distance - Favorable Conditions: 20 ft
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit & Entrance Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Reviews of Lyle #LCU3-0215-RD_10X7