Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4828175
  • Mfr #: LCU3-0216-RD_10x7
$13.03
  • Legend Style: Text
  • Printed Language: English
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0216-RD_10X7 Specifications

  • Zoro #: G4828175
  • Mfr #: LCU3-0216-RD_10x7
Legend Style: Text Printed Language: English
Glow-in-the-Dark: No Legend/Background Color: Black/Yellow
Item: Caution Sign Width: 10 in
Mounting Style: Self-adhesive Sign Mounting Style: Adhesive Surface
Material: Self-Adhesive Vinyl Legend: Do Not Start
Height: 7 in Language: English
UV Resistant: No Sign Material: Vinyl
Subject Matter: Machine and Operational Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine & Operation Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start, Sign Legend Background Color Yellow, Sign Legend Style Text

Reviews of Lyle #LCU3-0216-RD_10X7