Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4827579
  • Mfr #: LCU3-0226-RD_10x7
$12.51
  • Glow-in-the-Dark: No
  • Language: English
  • Sign Material: Reflective Sheeting
See full product details
Orders over $75 ship free.

Lyle #LCU3-0226-RD_10X7 Specifications

  • Zoro #: G4827579
  • Mfr #: LCU3-0226-RD_10x7
Glow-in-the-Dark: No Language: English
Sign Material: Reflective Sheeting Sign Mounting Style: Adhesive
Legend: Overhead Work UV Resistant: Yes
Height: 7 in Mounting Style: Self-adhesive
Legend Style: Text Printed Language: English
Subject Matter: Clearance Item: Overhead Hazard Caution Reflective Label
Width: 10 in Legend/Background Color: Black/Yellow
Material: Self-Adhesive Vinyl Sign Shape: Vertical Rectangle
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967 Retroreflective Grade: Engineer Grade
Depth: 1/250 in Thickness: 0.004 in
Indoor/Outdoor Usage: Indoor Only Write on Surface: No
Metal Detectable: No Sign Legend Text Color: Black
ANSI Standards: ANSI Z53.1-1967 Sign Header: Caution
Sign Legend: Overhead Work Corrosion Resistant: No
Anti-Slip Surface: No ADA Compliant: No
Mirror Print: No Minimum Application Temperature: 65 Degrees F
Adhesive Type: Acrylic Number of Printed Sides: 1
Sign Legend Style: Text Average Outdoor Durability: 1 to 2 yr
ANSI 969 Compliant: No Sign Header Text Color: Yellow
Abrasion Resistant: No Glow In The Dark: No
State Specific Sign: No Sign Mounting Location: Wall
Maximum Service Temperature: 130 Degrees F Protective Coating: Clear Film Laminate
Sign Legend Background Color: Yellow Mounting Pattern: No Mounting Holes
Minimum Service Temperature: -40 Degrees F Outdoor Life Expectancy: Not Rated
Sign Header Background Color: Black Adhesive Style: Permanent
Graffiti Resistant: Yes Sign Header Style: Text
Sign Format: Traditional OSHA Maximum Viewing Distance - Favorable Conditions: 20 ft
OSHA Regulations: OSHA 29 CFR 1910.145 Maximum Viewing Distance - Unfavorable Conditions: 5 ft
Material Properties: Flexible Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Overhead Hazard Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Reviews of Lyle #LCU3-0226-RD_10X7