Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4826739
  • Mfr #: LCU3-0240-RD_10x7
$12.55
  • Mounting Style: Self-adhesive
  • Material: Self-Adhesive Vinyl
  • Sign Mounting Style: Adhesive Surface
See full product details
Orders over $75 ship free.

Lyle #LCU3-0240-RD_10X7 Specifications

  • Zoro #: G4826739
  • Mfr #: LCU3-0240-RD_10x7
Mounting Style: Self-adhesive Material: Self-Adhesive Vinyl
Sign Mounting Style: Adhesive Surface UV Resistant: No
Printed Language: English Header: Caution
Header Legend Color: Yellow Sign Background Color: Yellow
Sign Legend Color: Black Width: 10 in
Subject Matter: Clearance Language: English
Sign Material: Vinyl Item: Caution Sign
Header Background Color: Black Glow-in-the-Dark: No
Legend/Background Color: Black/Yellow Legend Style: Text
Legend: Watch Your Head Height: 7 in
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Watch Your Head, Printed Language English

Reviews of Lyle #LCU3-0240-RD_10X7