Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4826136
  • Mfr #: LCU3-0250-RD_10x7
$12.51
  • Header Background Color: Black
  • Material: Self-Adhesive Vinyl
  • Height: 7 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0250-RD_10X7 Specifications

  • Zoro #: G4826136
  • Mfr #: LCU3-0250-RD_10x7
Header Background Color: Black Material: Self-Adhesive Vinyl
Height: 7 in Language: English
Sign Legend Color: Black Header: Caution
Sign Background Color: Yellow Mounting Style: Self-Adhesive
Subject Matter: Personal Protection UV Resistant: No
Width: 10 in Glow-in-the-Dark: No
Printed Language: English Sign Mounting Style: Adhesive Surface
Header Legend Color: Yellow Legend/Background Color: Black/Yellow
Legend Style: Text Sign Material: Vinyl
Item: Caution Sign Legend: Hard Hats Required
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hard Hats Required, Printed Language English

Reviews of Lyle #LCU3-0250-RD_10X7