Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4825296
  • Mfr #: LCU3-0264-RD_10x7
$12.51
  • Width: 10 in
  • Material: Self-Adhesive Vinyl
  • Sign Material: Reflective Sheeting
See full product details
Orders over $75 ship free.

Lyle #LCU3-0264-RD_10X7 Specifications

  • Zoro #: G4825296
  • Mfr #: LCU3-0264-RD_10x7
Width: 10 in Material: Self-Adhesive Vinyl
Sign Material: Reflective Sheeting Sign Mounting Style: Adhesive
Printed Language: English Glow-in-the-Dark: No
Subject Matter: Keep Clear Legend/Background Color: Black/Yellow
Legend Style: Text Sign Legend Color: Black
Legend: Stay Back ______Feet Header: Caution
UV Resistant: Yes Height: 7 in
Header Legend Color: Yellow Sign Background Color: Yellow
Language: English Header Background Color: Black
Item: Caution Sign Mounting Style: Self-adhesive
Thickness: 0.004 in Sign Shape: Vertical Rectangle
Retroreflective Grade: Engineer Grade Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Depth: 1/250 in Sign Legend Text Color: Black
ADA Compliant: No Number of Printed Sides: 1
Sign Header Style: Text Glow In The Dark: No
Corrosion Resistant: No Anti-Slip Surface: No
Indoor/Outdoor Usage: Indoor Only Metal Detectable: No
Maximum Service Temperature: 130 Degrees F Minimum Service Temperature: -40 Degrees F
Mirror Print: No Sign Header Text Color: Yellow
Material Properties: Flexible State Specific Sign: No
Adhesive Style: Permanent ANSI Standards: ANSI Z53.1-1967
Write on Surface: Yes Sign Header Background Color: Black
Sign Legend: Stay Back ______Feet Protective Coating: Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions: 20 ft Mounting Pattern: No Mounting Holes
Abrasion Resistant: No Minimum Application Temperature: 65 Degrees F
Sign Mounting Location: Wall Sign Format: Traditional OSHA
Adhesive Type: Acrylic Sign Legend Style: Text
ANSI 969 Compliant: No OSHA Regulations: OSHA 29 CFR 1910.145
Sign Legend Background Color: Yellow Maximum Viewing Distance - Unfavorable Conditions: 5 ft
Graffiti Resistant: Yes Sign Header: Caution
Average Outdoor Durability: 1 to 2 yr Outdoor Life Expectancy: Not Outdoor Rated
Material Special Properties: Write-On Surface Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back ______Feet, Sign Legend Background Color Yellow, Sign Legend Style Text

Reviews of Lyle #LCU3-0264-RD_10X7