Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4825059
  • Mfr #: LCU3-0268-RD_10x7
$12.51
  • Printed Language: English
  • Height: 7 in
  • Sign Mounting Style: Adhesive
See full product details
Orders over $75 ship free.

Lyle #LCU3-0268-RD_10X7 Specifications

  • Zoro #: G4825059
  • Mfr #: LCU3-0268-RD_10x7
Printed Language: English Height: 7 in
Sign Mounting Style: Adhesive Subject Matter: Lift Truck
Legend/Background Color: Black/Yellow Item: Lift Truck Traffic Caution Reflective Label
Header Background Color: Black Glow-in-the-Dark: No
Material: Self-Adhesive Vinyl Legend: Watch for Lift Truck
Sign Material: Reflective Sheeting UV Resistant: Yes
Sign Background Color: Yellow Mounting Style: Self-adhesive
Header: Caution Header Legend Color: Yellow
Width: 10 in Legend Style: Text
Sign Legend Color: Black Language: English
Retroreflective Grade: Engineer Grade Sign Shape: Vertical Rectangle
Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967 Thickness: 0.004 in
Depth: 1/250 in Sign Legend Text Color: Black
Sign Header Background Color: Black Sign Legend Style: Text
ANSI Standards: ANSI Z53.1-1967 Abrasion Resistant: No
Sign Legend: Watch For Lift Truck Sign Header Text Color: Yellow
Adhesive Type: Acrylic ADA Compliant: No
Minimum Application Temperature: 65 Degrees F Minimum Service Temperature: -40 Degrees F
ANSI 969 Compliant: No Metal Detectable: No
Sign Header: Caution State Specific Sign: No
Anti-Slip Surface: No Mirror Print: No
Graffiti Resistant: Yes Average Outdoor Durability: 1 to 2 yr
Write on Surface: No Sign Legend Background Color: Yellow
Mounting Pattern: No Mounting Holes Outdoor Life Expectancy: Not Rated
Maximum Service Temperature: 130 Degrees F Adhesive Style: Permanent
Sign Format: Traditional OSHA Sign Mounting Location: Wall
Sign Header Style: Text Corrosion Resistant: No
Glow In The Dark: No Number of Printed Sides: 1
Indoor/Outdoor Usage: Indoor Only Protective Coating: Clear Film Laminate
Material Properties: Flexible Maximum Viewing Distance - Unfavorable Conditions: 5 ft
Maximum Viewing Distance - Favorable Conditions: 20 ft OSHA Regulations: OSHA 29 CFR 1910.145
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lift Truck Traffic Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Truck, Sign Legend Background Color Yellow, Sign Legend Style Text

Reviews of Lyle #LCU3-0268-RD_10X7