Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4824270
  • Mfr #: LCU3-0281-RD_10x7
$13.03
  • Language: English
  • Mounting Style: Self-adhesive
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0281-RD_10X7 Specifications

  • Zoro #: G4824270
  • Mfr #: LCU3-0281-RD_10x7
Language: English Mounting Style: Self-adhesive
Material: Self-Adhesive Vinyl Legend: High Pressure Pipeline
Sign Mounting Style: Adhesive Surface Header Background Color: Black
Item: Caution Sign Header: Caution
Sign Material: Vinyl UV Resistant: No
Legend Style: Text Width: 10 in
Height: 7 in Printed Language: English
Subject Matter: Facility Sign Legend Color: Black
Legend/Background Color: Black/Yellow Header Legend Color: Yellow
Sign Background Color: Yellow Glow-in-the-Dark: No
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend High Pressure Pipeline, Printed Language English

Reviews of Lyle #LCU3-0281-RD_10X7