Caution, This is A Working Farm Your Common Sense., 5 in W x 3 1/2 in H, Vinyl, LCU3-0457-RD_5x3.5

  • Mfr # LCU3-0457-RD_5x3.5

  • Zoro # G4295140


product price:  $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0457-RD_5x3.5
Zoro #
G4295140
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Caution
Sign Background Color
Yellow
Printed Language
English
Header Background Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Material
Vinyl
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 yr
Mirror Print
No
Sign Header Style
Text
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Corrosion Resistant
No

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.