Caution, Used Batteries, 14 in W x 10 in H, Non-PVC Polymer, LCU3-0233-ED_14x10
Mfr # LCU3-0233-ED_14x10
Zoro # G5190320
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Legend
Used Batteries
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU3-0233-ED_14x10
Zoro #
G5190320
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Batteries, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.