Caution, Watch Overhead Clearance, 14 in W x 10 in H, , Reflective Sheeting, LCU3-0295-RD_14x10

  • Mfr # LCU3-0295-RD_14x10

  • Zoro # G4304767


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Watch Overhead Clearance
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0295-RD_14x10
Zoro #
G4304767
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Overhead Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Caution
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Yellow
Language
English
OSHA Compliant
Yes
Legend Color
Black
Printed Language
English
Header Background Color
Black
Legend Style
Text
Material
Vinyl
Background Color
Yellow
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Watch Overhead Clearance
Glow In The Dark
No
Number of Printed Sides
1
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Header Style
Text
Mirror Print
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Mounting Location
Wall
Product Type
Overhead Clearance Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.