Chemicals Danger Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU4-0224-ND_14X10

  • Mfr # LCU4-0224-ND_14X10

  • Zoro # G8669477


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
Danger
Legend
Chemical Spill
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0224-ND_14X10
Zoro #
G8669477
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Danger Label
Header
Danger
Legend
Chemical Spill
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Flexible
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
Danger
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Chemical Spill
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr

Description

Chemicals Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Spill, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products