Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 18 x 12In, BK/YEL, DMD GR AL

  • Zoro #: G0210725
  • Mfr #: W1-8-12DA
$43.36
  • Sign Background Color: Yellow
  • Header: No Header
  • Legend Style: Symbol
See full product details
Orders over $75 ship free.

Lyle #W1-8-12DA Specifications

  • Zoro #: G0210725
  • Mfr #: W1-8-12DA
Sign Background Color: Yellow Header: No Header
Legend Style: Symbol MUTCD Code: W1-8
UV Resistant: Yes Retroreflective Grade: Diamond
Width: 12 in Sign Mounting Style: Mounting Holes
Symbol: Chevron Legend Color: Black
Item: Chevron Symbol Traffic Sign Double-Sided: No
Sign Material: Aluminum Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Operating Temp. Range: -30 Degrees to 200 Degrees F Legend/Background Color: Black/Yellow
Background Color: Yellow Thickness: 0.063 in
Sign Shape: Vertical Rectangle Material: Aluminum
Height: 18 in Glow-in-the-Dark: No
Sign Legend Color: Black Legend: Chevron Symbol
Sign Legend Text Color: Black Sign Legend Style: Symbol
MUTCD Compliant Sign: Yes ADA Compliant: No
Holes on 1 in. Centers: Yes Indoor/Outdoor Usage: Outdoor
Printed Language: No Text Average Outdoor Durability: 8 to 10 yr.
Number of Printed Sides: 1 Mounting Hole Distance Center to Center: 15 in
MUTCD Sign Description: Chevron Symbol Sign Mounting Hardware Included: No
Includes Cross-Braces: No Sign Properties: Rigid
State Specific Sign: No Protective Coating: Clear Film Laminate
Sign Header: No Header Mounting Hole Dia.: 0.375 in
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chevron Symbol Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Vertical Rectangle

Reviews of Lyle #W1-8-12DA