Danger, No Clearance, 10 in x 14 in, Horizontal Rectangle, Aluminum, LCU4-0348-NA_14X10

  • Mfr # LCU4-0348-NA_14X10

  • Zoro # G9329209


product price:  $9.79
/ea

Key Features

Legend
No Clearance
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0348-NA_14X10
Zoro #
G9329209
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum No Clearance Danger Sign
Legend
No Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Background Color
White
Header
Danger
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
No Clearance
Number of Printed Sides
1
Sign Header
Danger
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum No Clearance Danger Sign

Description

Aluminum No Clearance Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.