Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1837-RD_7X5

  • Mfr # U3-1837-RD_7X5

  • Zoro # G2741658


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
No Smoking Flammable Gas
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1837-RD_7X5
Zoro #
G2741658
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Flammable Gas
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Material
Vinyl
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend
No Smoking Flammable Gas
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Adhesive Style
Permanent
Sign Legend Background Color
White
Abrasion Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.