Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 4 Hole Mount, 10in W x 7in H

  • Zoro #: G0469948
  • Mfr #: U3-1411-RA_10X7
$10.39
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
  • Background Color: White
  • Retroreflective Grade: Engineer Grade
See full product details
Orders over $75 ship free.

Lyle #U3-1411-RA_10X7 Specifications

  • Zoro #: G0469948
  • Mfr #: U3-1411-RA_10X7
Operating Temp. Range: -30 Degrees to 200 Degrees F Background Color: White
Retroreflective Grade: Engineer Grade Sign Shape: Vertical Rectangle
Sign Mounting Style: Mounting Holes Height: 7 in
Sign Material: Aluminum Printed Language: English
Header: Danger Subject Matter: Chemicals/Hazardous
ANSI Compliant: Yes Thickness: 0.04 in
Header Legend Color: White Sign Legend Color: Black
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Legend/Background Color: Red And Black/White
UV Resistant: Yes Glow-in-the-Dark: No
Legend Color: Black OSHA Compliant: Yes
Legend: Electrical Room Unauthorized Personnel Keep Out Sign Background Color: White
Width: 10 in Mounting Style: With Mounting Holes
Double-Sided: No Material: Aluminum
Language: English Header Background Color: Black, Red, White
Legend Style: Text Item: Danger Sign
Standards: ANSI Z53.1-1967, OSHA 1910.145 Depth: 1/25 in
Sign Legend Text Color: Black Maximum Viewing Distance - Favorable Conditions: 20 ft
Sign Mounting Location: Wall State Specific Sign: No
Metal Detectable: No Indoor/Outdoor Usage: Indoor Only
Corrosion Resistant: Yes Anti-Slip Surface: No
Mirror Print: No Write on Surface: No
Abrasion Resistant: No Sign Header Style: Text
Average Outdoor Durability: 3 to 5 yr Sign Legend: Electrical Room Unauthorized Personnel Keep Out
Outdoor Life Expectancy: 3 to 5 yr Sign Legend Style: Text
ADA Compliant: No Minimum Service Temperature: -40 Degrees F
Material Properties: Rigid Sign Header Background Color: Black, Red, White
ANSI 969 Compliant: No Glow In The Dark: No
Includes Mounting Hardware: No Graffiti Resistant: Yes
ANSI Standards: ANSI Z53.1-1967 Maximum Service Temperature: 140 Degrees F
Chemical Resistant: No Protective Coating: Clear Film Laminate
Sign Legend Background Color: White Sign Header Text Color: White
Mounting Pattern: No Mounting Holes Sign Format: Traditional OSHA
Number of Printed Sides: 1 Sign Header: Danger
Maximum Viewing Distance - Unfavorable Conditions: 5 ft Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Reviews of Lyle #U3-1411-RA_10X7