Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 4 Hole Mount, 10in W x 7in H

  • Zoro #: G0469896
  • Mfr #: U3-1786-RA_10X7
$10.39
  • Header Legend Color: White
  • Header Background Color: Black, Red, White
  • Item: Danger Sign
See full product details
Orders over $75 ship free.

Lyle #U3-1786-RA_10X7 Specifications

  • Zoro #: G0469896
  • Mfr #: U3-1786-RA_10X7
Header Legend Color: White Header Background Color: Black, Red, White
Item: Danger Sign Printed Language: English
Sign Material: Aluminum Sign Shape: Vertical Rectangle
Glow-in-the-Dark: No Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Width: 10 in Legend: Mechanical Room Unauthorized Personnel Keep Out
Double-Sided: No UV Resistant: Yes
Height: 7 in ANSI Compliant: Yes
OSHA Compliant: Yes Retroreflective Grade: Engineer Grade
Thickness: 0.04 in Sign Legend Color: Black
Header: Danger Sign Mounting Style: Mounting Holes
Legend Style: Text Operating Temp. Range: -30 Degrees to 200 Degrees F
Sign Background Color: White Standards: ANSI Z53.1-1967, OSHA 1910.145
Depth: 1/25 in Sign Legend Text Color: Black
Sign Header Style: Text Outdoor Life Expectancy: 3 to 5 yr
ADA Compliant: No Anti-Slip Surface: No
Number of Printed Sides: 1 Protective Coating: Clear Film Laminate
Sign Header: Danger Mounting Pattern: No Mounting Holes
Sign Legend Style: Text Graffiti Resistant: Yes
Maximum Viewing Distance - Favorable Conditions: 20 ft Indoor/Outdoor Usage: Indoor Only
Abrasion Resistant: No State Specific Sign: No
ANSI Standards: ANSI Z53.1-1967 Minimum Service Temperature: -40 Degrees F
Metal Detectable: No Mirror Print: No
Average Outdoor Durability: 3 to 5 yr Material Properties: Rigid
Chemical Resistant: No Sign Mounting Location: Wall
ANSI 969 Compliant: No Corrosion Resistant: Yes
Sign Legend: Mechanical Room Unauthorized Personnel Keep Out Glow In The Dark: No
Sign Header Background Color: Black, Red, White Maximum Service Temperature: 140 Degrees F
Sign Header Text Color: White Sign Format: Traditional OSHA
Includes Mounting Hardware: No Maximum Viewing Distance - Unfavorable Conditions: 5 ft
Sign Legend Background Color: White Write on Surface: No
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mechanical Room Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Reviews of Lyle #U3-1786-RA_10X7