Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 4 Hole Mount, 10in W x 7in H

  • Zoro #: G0469841
  • Mfr #: U3-1959-RA_10X7
$10.39
  • Sign Shape: Vertical Rectangle
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
  • Sign Background Color: White
See full product details
Orders over $75 ship free.

Lyle #U3-1959-RA_10X7 Specifications

  • Zoro #: G0469841
  • Mfr #: U3-1959-RA_10X7
Sign Shape: Vertical Rectangle Operating Temp. Range: -30 Degrees to 200 Degrees F
Sign Background Color: White Thickness: 0.04 in
Double-Sided: No Retroreflective Grade: Engineer Grade
Legend/Background Color: Red And Black/White Legend: Roof Access Fall Protection Required Beyond This Point
Header Legend Color: White Height: 7 in
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Sign Mounting Style: Mounting Holes
Background Color: White Sign Material: Aluminum
Printed Language: English Width: 10 in
Material: Aluminum Sign Legend Color: Black
Legend Style: Text UV Resistant: Yes
Header Background Color: Black, Red, White Language: English
Mounting Style: With Mounting Holes ANSI Compliant: Yes
OSHA Compliant: Yes Header: Danger
Glow-in-the-Dark: No Item: Danger Sign
Subject Matter: Fall Protection Legend Color: Black
Depth: 1/25 in Standards: ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color: Black Sign Header Background Color: Black, Red, White
Maximum Viewing Distance - Favorable Conditions: 20 ft Sign Mounting Location: Wall
Outdoor Life Expectancy: 3 to 5 yr Includes Mounting Hardware: No
Mounting Pattern: No Mounting Holes Maximum Service Temperature: 140 Degrees F
Corrosion Resistant: Yes Indoor/Outdoor Usage: Indoor Only
Average Outdoor Durability: 3 to 5 yr Write on Surface: No
Sign Header Text Color: White Mirror Print: No
Protective Coating: Clear Film Laminate Sign Legend: Roof Access Fall Protection Required Beyond This Point
Minimum Service Temperature: -40 Degrees F Sign Format: Traditional OSHA
Chemical Resistant: No Number of Printed Sides: 1
State Specific Sign: No Sign Legend Style: Text
Abrasion Resistant: No Sign Legend Background Color: White
Material Properties: Rigid ANSI Standards: ANSI Z53.1-1967
ANSI 969 Compliant: No ADA Compliant: No
Maximum Viewing Distance - Unfavorable Conditions: 5 ft Graffiti Resistant: Yes
Metal Detectable: No Glow In The Dark: No
Anti-Slip Surface: No Sign Header: Danger
Sign Header Style: Text Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Roof Access Fall Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Reviews of Lyle #U3-1959-RA_10X7