Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1222-RA_14X10

  • Mfr # U3-1222-RA_14X10

  • Zoro # G9652185


product price:  $8.99
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1222-RA_14X10
Zoro #
G9652185
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Lockout Required Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Material
Aluminum
Language
English
Legend Style
Text
Mounting Style
With Mounting Holes
Background Color
White
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend/Background Color
Red And Black/White
Subject Matter
Confined Space
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Metal Detectable
No
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Sign Legend
Confined Space Lockout Required Before Entering
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Lockout Required Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.