Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, Self-Adhesv Mount, 7inWx5inH

  • Zoro #: G0065208
  • Mfr #: U3-1464-RD_7X5

$5.46

  • Item: Danger Sign
  • Height: 5"
  • ANSI Compliant: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lyle #U3-1464-RD_7X5 Specifications

  • Zoro #: G0065208
  • Mfr #: U3-1464-RD_7X5
Item: Danger Sign Height: 5"
ANSI Compliant: Yes Header Background Color: Black, Red, White
Width: 7" Header: Danger
Printed Language: English Operating Temp. Range: -30 Degrees to 200 Degrees F
Thickness: 0.001" Retroreflective Grade: Engineer
Sign Legend Color: Black Sign Background Color: White
Glow-in-the-Dark: No Header Legend Color: White
Sign Material: Vinyl Legend: Falling Ice
OSHA Compliant: Yes Legend Style: Text
UV Resistant: Yes Sign Mounting Style: Adhesive Surface
Double-Sided: No Sign Shape: Rectangle
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Icy Conditions, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Falling Ice, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #U3-1464-RD_7X5