Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1486-RA_10X7

  • Mfr # U3-1486-RA_10X7

  • Zoro # G2747011


product price:  $8.75
/ea

Key Features

Header
Danger
Legend
Flammable Liquids No Smoking, Matches Or Open Lights
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1486-RA_10X7
Zoro #
G2747011
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Liquids No Smoking, Matches Or Open Lights
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Language
English
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header
Danger
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend
Flammable Liquids No Smoking, Matches Or Open Lights
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Includes Mounting Hardware
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products