Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1175-RD_10X7

  • Mfr # U3-1175-RD_10X7

  • Zoro # G2752185


product price:  $4.39
/ea

Key Features

Header
Danger
Legend
Chlorine Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1175-RD_10X7
Zoro #
G2752185
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Chlorine Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Language
English
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Legend/Background Color
Red and Black/White
Background Color
White
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Sign Legend
Chlorine Storage Area
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Text Color
White
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.