Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1273-RD_10X7

  • Mfr # U3-1273-RD_10X7

  • Zoro # G2750520


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Corrosive Liquids Wear Protective Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1273-RD_10X7
Zoro #
G2750520
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Liquids Wear Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Language
English
Background Color
White
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Corrosion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Legend
Corrosive Liquids Wear Protective Equipment
ANSI 969 Compliant
No
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Chemical Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Liquids Wear Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.