Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1554-RD_10X7

  • Mfr # U3-1554-RD_10X7

  • Zoro # G2745928


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Hard Hat Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1554-RD_10X7
Zoro #
G2745928
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Mirror Print
No
Sign Header Style
Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Hard Hat Protection Required
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend Style
Text
State Specific Sign
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.