Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1617-RD_14X10

  • Mfr # U3-1617-RD_14X10

  • Zoro # G2744869


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
High Voltage Inside
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1617-RD_14X10
Zoro #
G2744869
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Inside
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Subject Matter
Chemicals/Hazardous
Background Color
White
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Legend Color
Black
ANSI Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend
High Voltage Inside
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.