Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, BK/YEL, Dead End

  • Zoro #: G0211023
  • Mfr #: W14-1-24HA
$60.99
  • Sign Legend Color: Black
  • Language: English
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #W14-1-24HA Specifications

  • Zoro #: G0211023
  • Mfr #: W14-1-24HA
Sign Legend Color: Black Language: English
Glow-in-the-Dark: No Legend Style: Text
Width: 24 in Double-Sided: No
Sign Shape: Diamond Legend Color: Black
Thickness: 0.08 in Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Black/Yellow Sign Material: Aluminum
Header: No Header Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Mounting Style: Mounting Holes Printed Language: English
Operating Temp. Range: -30 Degrees to 200 Degrees F Subject Matter: Traffic
Sign Background Color: Yellow UV Resistant: Yes
MUTCD Code: W14-1 Height: 24 in
Item: Dead End Traffic Sign Material: Aluminum
Retroreflective Grade: High Intensity Prismatic Legend: Dead End
Background Color: Yellow Sign Legend Text Color: Black
Average Outdoor Durability: 5 to 8 yr. Number of Printed Sides: 1
Indoor/Outdoor Usage: Outdoor ADA Compliant: No
Holes on 1 in. Centers: Yes Mounting Hole Dia.: 0.375 in
MUTCD Compliant Sign: Yes Mounting Hole Distance Center to Center: 24 in
State Specific Sign: No Protective Coating: Clear Film Laminate
Sign Properties: Rigid Sign Legend Style: Text
Sign Header: No Header Sign Mounting Hardware Included: No
Includes Cross-Braces: No Sign Legend: Dead End
MUTCD Sign Description: Dead End Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dead End Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Reviews of Lyle #W14-1-24HA