Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 30 x 30In, R/WHT, Text, R5-1

  • Zoro #: G0211084
  • Mfr #: R5-1-30HA
$91.16
  • Glow-in-the-Dark: No
  • Sign Shape: Square
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
See full product details
This item ships free.

Lyle #R5-1-30HA Specifications

  • Zoro #: G0211084
  • Mfr #: R5-1-30HA
Glow-in-the-Dark: No Sign Shape: Square
Operating Temp. Range: -30 Degrees to 200 Degrees F Printed Language: English
Legend Color: Red Sign Legend Color: Red
Sign Mounting Style: Mounting Holes Legend/Background Color: Red/white
Language: English UV Resistant: Yes
Thickness: 0.08 in Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Background Color: Red, White Width: 30 in
Item: Do Not Enter Traffic Sign Subject Matter: Exit, Entrance, and Evacuation
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Retroreflective Grade: High Intensity Prismatic
Height: 30 in Sign Material: Aluminum
Legend Style: Text Material: Aluminum
MUTCD Code: R5-1 Legend: Do Not Enter
Header: No Header Double-Sided: No
Sign Background Color: Red, White Sign Legend Text Color: White
Includes Cross-Braces: No Sign Header: No Header
State Specific Sign: No Sign Mounting Hardware Included: No
Sign Legend: Do Not Enter ADA Compliant: No
Average Outdoor Durability: 5 to 8 yr. Sign Properties: Rigid
Sign Legend Style: Symbol, Text MUTCD Sign Description: Do Not Enter
MUTCD Compliant Sign: Yes Mounting Hole Dia.: 0.375 in
Mounting Hole Distance Center to Center: 27 in Holes on 1 in. Centers: Yes
Protective Coating: Clear Film Laminate Indoor/Outdoor Usage: Outdoor
Number of Printed Sides: 1 Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Do Not Enter Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Reviews of Lyle #R5-1-30HA