Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

No Exit Sign, 18 x 18In, BK/WHT, DMD GR AL

  • Zoro #: G0211267
  • Mfr #: LR7-64L-18DA
$67.46
  • Subject Matter: Exit , Entrance, and Evacuation
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
  • Thickness: 0.08 in
See full product details
Orders over $75 ship free.

Lyle #LR7-64L-18DA Specifications

  • Zoro #: G0211267
  • Mfr #: LR7-64L-18DA
Subject Matter: Exit , Entrance, and Evacuation Operating Temp. Range: -30 Degrees to 200 Degrees F
Thickness: 0.08 in Material: Aluminum
Glow-in-the-Dark: No Retroreflective Grade: Diamond
Legend Color: Black Sign Material: Aluminum
Double-Sided: No Sign Legend Color: Black
Sign Background Color: White Item: Enter Sign For Parking Lots
Printed Language: English Sign Shape: Square
Legend/Background Color: Black/White UV Resistant: Yes
Language: English Legend: Enter
Symbol: L-Arrow Height: 18 in
Legend Style: Symbol and Text Sign Mounting Style: Mounting Holes
Width: 18 in Header: No Header
Background Color: White Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color: Black Holes on 1 in. Centers: Yes
Includes Cross-Braces: No Sign Mounting Hardware Included: No
Indoor/Outdoor Usage: Outdoor Number of Printed Sides: 1
Sign Properties: Rigid ADA Compliant: No
Mounting Hole Distance Center to Center: 15 in State Specific Sign: No
Sign Legend: Enter Left Arrow Protective Coating: Clear Film Laminate
Sign Legend Style: Symbol, Text Average Outdoor Durability: 8 to 10 yr.
Sign Header: No Header Mounting Hole Dia.: 0.375 in
MUTCD Compliant Sign: No Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enter Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Reviews of Lyle #LR7-64L-18DA