Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 18 x 18In, BK/WHT, DMD GR AL

  • Zoro #: G0211355
  • Mfr #: LR7-67-18DA
$47.29
  • Legend/Background Color: Black/White
  • Legend Style: Text
  • Subject Matter: Traffic
See full product details
Orders over $75 ship free.

Lyle #LR7-67-18DA Specifications

  • Zoro #: G0211355
  • Mfr #: LR7-67-18DA
Legend/Background Color: Black/White Legend Style: Text
Subject Matter: Traffic Sign Shape: Square
Legend Color: Black Sign Material: Aluminum
Operating Temp. Range: -30 Degrees to 200 Degrees F Background Color: White
Thickness: 0.08 in Width: 18 in
Item: Enter Sign For Parking Lots Double-Sided: No
Sign Mounting Style: Mounting Holes Sign Legend Color: Black
Legend: Enter Only UV Resistant: Yes
Printed Language: English Glow-in-the-Dark: No
Sign Background Color: White Header: No Header
Language: English Material: Aluminum
Height: 18 in Retroreflective Grade: Diamond
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Sign Legend Text Color: Black
MUTCD Compliant Sign: No Indoor/Outdoor Usage: Outdoor
Sign Mounting Hardware Included: No Holes on 1 in. Centers: Yes
Includes Cross-Braces: No Sign Legend: Enter Only
ADA Compliant: No Sign Legend Style: Text
Mounting Hole Distance Center to Center: 15 in Average Outdoor Durability: 8 to 10 yr.
Mounting Hole Dia.: 0.375 in Sign Header: No Header
Protective Coating: Clear Film Laminate Number of Printed Sides: 1
Sign Properties: Rigid State Specific Sign: No
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enter Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Reviews of Lyle #LR7-67-18DA