Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 18 x 18In, BK/WHT, Exit Only

  • Zoro #: G0211495
  • Mfr #: LR7-68-18HA
$43.43
  • Thickness: 0.08 in
  • Height: 18 in
  • Subject Matter: Traffic
See full product details
Orders over $75 ship free.

Lyle #LR7-68-18HA Specifications

  • Zoro #: G0211495
  • Mfr #: LR7-68-18HA
Thickness: 0.08 in Height: 18 in
Subject Matter: Traffic Sign Legend Color: Black
Legend Color: Black Material: Aluminum
Header: No Header Width: 18 in
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Printed Language: English
Item: Exit Only Parking Sign Double-Sided: No
Legend Style: Text Legend/Background Color: Black/White
Language: English Sign Mounting Style: Mounting Holes
Sign Material: Aluminum UV Resistant: Yes
MUTCD Code: R7-201 Retroreflective Grade: High Intensity Prismatic
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Operating Temp. Range: -30 Degrees to 200 Degrees F
Background Color: White Sign Background Color: White
Sign Shape: Square Legend: Exit Only
Glow-in-the-Dark: No Sign Legend Text Color: Black
Sign Properties: Rigid Holes on 1 in. Centers: Yes
Number of Printed Sides: 1 Mounting Hole Dia.: 0.375 in
Includes Cross-Braces: No Average Outdoor Durability: 5 to 8 yr.
Protective Coating: Clear Film Laminate Sign Legend Style: Text
Mounting Hole Distance Center to Center: 15 in Indoor/Outdoor Usage: Outdoor
ADA Compliant: No MUTCD Compliant Sign: Yes
MUTCD Sign Description: Exit Only State Specific Sign: No
Sign Header: No Header Sign Mounting Hardware Included: No
Sign Legend: Exit Only Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit Only Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Reviews of Lyle #LR7-68-18HA