Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 18 x 18In, BK/WHT, DMD GR AL

  • Zoro #: G0211425
  • Mfr #: LR7-69A-18DA
$65.49
  • Double-Sided: No
  • Sign Mounting Style: Mounting Holes
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #LR7-69A-18DA Specifications

  • Zoro #: G0211425
  • Mfr #: LR7-69A-18DA
Double-Sided: No Sign Mounting Style: Mounting Holes
Printed Language: English Sign Background Color: White
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Shape: Square
Thickness: 0.08 in Language: English
Material: Aluminum Glow-in-the-Dark: No
Height: 18 in Subject Matter: Exit , Entrance, and Evacuation
Background Color: White Sign Material: Aluminum
Legend Style: Text Legend Color: Red
Width: 18 in UV Resistant: Yes
Sign Legend Color: Black MUTCD Code: R7-432
Header: No Header Retroreflective Grade: Diamond
Item: Exit Parking Sign Legend: Exit
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Legend/Background Color: Black/White
Sign Legend Text Color: Black Holes on 1 in. Centers: Yes
Sign Legend Style: Text Sign Legend: Exit
Sign Mounting Hardware Included: No MUTCD Compliant Sign: Yes
Sign Properties: Rigid Mounting Hole Dia.: 0.375 in
Includes Cross-Braces: No State Specific Sign: No
Protective Coating: Clear Film Laminate ADA Compliant: No
Mounting Hole Distance Center to Center: 15 in Number of Printed Sides: 1
Average Outdoor Durability: 8 to 10 yr. Sign Header: No Header
Indoor/Outdoor Usage: Outdoor MUTCD Sign Description: Exit
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Reviews of Lyle #LR7-69A-18DA