Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, Spanish, LCU3-0506-NP_10x14

  • Mfr # LCU3-0506-NP_10x14

  • Zoro # G6034137


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Caution/Precaucion
Legend
WATCH YOUR STEP/MIRE POR DONDE CAMINA
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0506-NP_10x14
Zoro #
G6034137
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
Caution/Precaucion
Legend
WATCH YOUR STEP/MIRE POR DONDE CAMINA
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1973 OSHA 1910.145
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution/Precaucion
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1973
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Mounting Pattern
4 Corner
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend
Watch Your Step/Mire Por Donde Camina
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Watch Your Step/Mire Por Donde Camina, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products