KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Facility Sign, 6 x 6In, R/WHT, AL, ENG, SURF

LYLE| Zoro #: G1177111| Mfr #: ST-100-6HA

$11.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Subject Matter:
Header Background Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177111 Mfr #: ST-100-6HA
Width: 6"Subject Matter:
Header Background Color: RedRetroreflective Grade: High Intensity Prismatic
Double-Sided: NoThickness: 0.063"
Glow-in-the-Dark: NoLanguage:
Material: Operating Temp. Range: -30 Degrees to 200 Degrees F
Item: Facility SignLegend/Background Color:
Mounting Style: Legend: No legend
Height: 6"Background Color:
Legend Style: Text and SymbolHeader Legend Color: White
UV Resistant: YesSign Shape: Octagon
Header: StopCountry of Origin (subject to change): United States

Description

Info Sign Stop, Sign Subject Matter Road Traffic Control, Height 6 In., Width 6 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Stop, Legend STOP with blank bottom, Printed Language English, Sign Shape Octagon

Reviews