Federal Regulations Require No Food Or Drink Beyond This Point, 7 x 10, Plastic, U5-1217-NP_10X7

  • Mfr # U5-1217-NP_10X7

  • Zoro # G4721179


product price:  $6.99
/ea

Key Features

Legend
Federal Regulations Require No Food Or Drink Beyond This Point
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1217-NP_10X7
Zoro #
G4721179
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Federal Regulations Require No Food Or Drink Beyond This Point
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Header
Notice
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Legend Color
Black
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Chemical Resistant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
Notice
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend
Federal Regulations Require No Food Or Drink Beyond This Point
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Product Type
Notice Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Federal Regulations Require No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.