Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fire Lane Sign, 18 x 12In, R/WHT, ENG, Text

  • Zoro #: G0134531
  • Mfr #: NP-005-12HA
$26.40
  • Legend Style: Text
  • Item: Fire Lane, Zone & Equipment No Parking Sign
  • Width: 12 in
See full product details
Orders over $75 ship free.

Lyle #NP-005-12HA Specifications

  • Zoro #: G0134531
  • Mfr #: NP-005-12HA
Legend Style: Text Item: Fire Lane, Zone & Equipment No Parking Sign
Width: 12 in Sign Mounting Style: Mounting Holes
Double-Sided: No Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Header: No Header Thickness: 0.063 in
Sign Material: Aluminum Glow-in-the-Dark: No
Printed Language: English Operating Temp. Range: -30 Degrees to 200 Degrees F
Height: 18 in Legend: Fire Lane No Parking Tow-Away Zone
Sign Background Color: Red, White Sign Legend Color: Red, White
Retroreflective Grade: High Intensity Prismatic Sign Shape: Vertical Rectangle
UV Resistant: Yes Sign Legend Text Color: Red, White
Sign Mounting Hardware Included: No Indoor/Outdoor Usage: Outdoor
Holes on 1 in. Centers: Yes Includes Cross-Braces: No
Mounting Hole Dia.: 0.375 in Average Outdoor Durability: 5 to 8 yr
MUTCD Compliant Sign: No Mounting Hole Distance Center to Center: 15 in
Sign Header: No Header Number of Printed Sides: 1
ADA Compliant: No Protective Coating: Clear Film Laminate
State Specific Sign: No Sign Legend: Fire Lane No Parking Tow-Away Zone
Sign Legend Style: Text Sign Properties: Rigid
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #NP-005-12HA