Fire Lane Sign, 18 x 12In, R/WHT, ENG, Text

LYLE| Zoro #: G0212877| Mfr #: LR7-22-12HA

$12.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: Rectangle
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212877 Mfr #: LR7-22-12HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: Rectangle
Legend Style: TextHeight: 18"
Background Color: Mounting Style:
Standards: MUTCD, FHWA Minimum RetroreflectivityUV Resistant: Yes
Language: Retroreflective Grade: High Intensity Prismatic
Legend/Background Color: Thickness: 0.063"
Glow-in-the-Dark: NoLegend: No Parking Fire Lane
Header: No HeaderSubject Matter:
Item: Fire Lane SignWidth: 12"
Material: Double-Sided: No
Legend Color: Operating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Fire Lane Sign, Sign Subject Matter Fire Lane, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend No Parking Fire Lane, Printed Language English, Sign Shape Rectangle

Reviews