LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Parking Sign, 6 x 12In, GRN/WHT, Text, R7-8A

LYLE| Zoro #: G0229004| Mfr #: R7-8A-12HA

$12.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend/Background Color: Green/White
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229004 Mfr #: R7-8A-12HA
Glow-in-the-Dark: NoLegend/Background Color: Green/White
Item: Handicap Parking SignDouble-Sided: No
Retroreflective Grade: High Intensity PrismaticGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: Green
Sign Shape: RectangleHeader: No Header
UV Resistant: YesLanguage: English
Legend: Van AccessibleBackground Color: White
Material: AluminumMUTCD Code: R7-8A
Legend Style: TextHeight: 6"
Thickness: 0.063"Standards: MUTCD, FHWA Minimum Retroreflectivity
Width: 12"Subject Matter: Traffic
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Traffic, English, Legend Van Accessible, Legend Style Text, Header No Header, Aluminum, Height 6 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color White, Sign Shape Rectangle

Reviews